Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Plumbing hole puncher assortment

For detailed information, other images and documents, please select individual articles from the following table.

Plumbing hole puncher assortment

Hole punchers with 28.3, 31.7 and 35.0 mm diameter with three-way splitting for punching out holes in sink units

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

Three cutting tips


  • Less deformation of the material being punched

  • No sticking and no bending of the draw bolt

  • No damage to the screw thread

  • Improved support


Four notches on the die


for precise alignment at the cross line.



Can be used for materials up to 2.0 mm thick


In steel (St37), aluminium, copper and GFRP



Contents:


  • 1 x punch dia. 28.3 mm, die and draw bolt

  • 1 x punch dia. 31.7 mm, die and draw bolt

  • 1 x punch dia. 35.0 mm, die and draw bolt

  • 1 x AF 17 combination wrench

  • 3 x draw bolts 12.9, M10x1x50
Notice
  • The waste piece falls out of the die more easily if you rotate the punch by 2-3 turns in the die after punching.

  • For pre-drilling: Twist drill bit HSCo, dia. 11.0 mm, art. no. 0626001100

  • For greasing the draw bolt: AL 1100, art. no. 08931101