Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hole puncher assortment 8 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Hole puncher assortment 8 pieces

Consisting of stamp and dies M16, M20, M25, M32, M40 and 30.5 and KL draw bolt dia. 9.5 and 19.0
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
Splitting punch



Long-lasting


Plastic-encapsulated ball bearing draw bolt for protection against dirt



Long service life


Thanks to newly developed rake



Precise, burr-free, circular holes


  • 3x splitting of the material in the die

  • No punching waste sticks to the draw bolt

  • Guaranteed even tool wear and precise, burr-free, circular holes


Precise alignment at the cross line


Four notches on the die

Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.