Heat protection glove Showa 8814
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
- Approved for use in contact with food
- Comfortable, supple glove with effective protection against abrasion
- Material with high mechanical strength and insulation against heat and cold
- Insulation against temperature peaks up to 260°
- Suitable for food processing
- No risk of latex allergy
- Easy to put on and take off
- Good wrist protection
- Colour is less susceptible to dirt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!