Hazardous materials cabinet, type 90
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hazardous materials cabinet, type 90
Safe and proper storage of flammable hazardous materials
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Fire resistance (90 minutes type-tested) - self-closing in case of fire
- Scratch-resistant, robust outer body with powder-coated structural surface
- Robust, torsion-resistant construction - hinged door locks in any position
- Three-way door suspension
- Doors can be locked with profile cylinder and are compatible with locking systems, including with locking status indication
- Locking mechanism and safety elements are mounted outside of the storage space for protection against corrosion
- Integrated transport base
- Built-in adjustable feet to compensate for uneven surfaces
- Rotating wheel in the exhaust grille for adequate ventilation
- Type-tested to EN 14770-1, GS-certified and CE-compliant
- Scope of delivery: 3x shelves, perforated plate insert and floor collection tray
Application area
For toxic, water-polluting flammable liquids in work areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!