Hazardous materials cabinet Type 90 for batteries
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Hazardous materials cabinet Type 90 for batteries
Type 90 safety cabinet for ION-PRO-90 lithium-ion batteries
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Fire resistance (90 minutes type-tested) - self-closing in case of fire
- Scratch-resistant, robust outer body with powder-coated structural surface
- Including integrated smoke detector with alarm contact for alarm transmission to the building system and integrated ventilation attachment (depending on the cabinet)
- The alarm transmission (potential-free switching contact) is included as standard in the scope of delivery: Transmission of an undifferentiated group alarm to a continuously staffed control centre/control room.
- Billable extension (not included as standard) possible via the telecommunication module: Transmission of an undifferentiated group alarm to up to five different mobile phone numbers. This is used when the customer does not have the option of a continuously staffed control centre, for example.
- Ready-to-use design for connection to a power supply
- With liquid-tight floor tray for catching battery leaks
- Doors can be locked with profile cylinders and are compatible with locking systems, including with locking status indication
- Permanently lockable door with oil-damped door closers
- Integrated adjustable feet to compensate for uneven ground
- Type-tested in accordance with EN 14470-1 (from inside to outside in accordance with DIN EN 1363-1) and CE-compliant
- Scope of delivery: Shelf, multiple socket outlet, floor collection tray
- A mounted fan for technical ventilation is included in the scope of delivery for the large cabinet (1,193x2,224x615 mm)
Application area
For storage and charging of lithium-ion batteries
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!