Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hammer drill bit Max Quadro-S
Hammer drill bit Max Quadro-S - 1
Hammer drill bit Max Quadro-S - 2
Hammer drill bit Max Quadro-S - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Max Quadro-S

Strong hammer drill bit with X-shaped head geometry and four-spiral feed helix for fast drilling speed with significantly smoother running and greater precision in comparison with conventional drill bits featuring a head with two cutting edges

See product details

Available in 42 versions
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
No hooking in


The drill bit tends to hook into reinforcements to a far lesser extent thanks to the geometry with four cutting edges.



Precise spot drilling


The special self-centring point enables precise spot drilling.



Greater precision


This is the result of the four cutting edges of the drill bit head being better positioned in the drill hole, as well as the four-spiral drill bit helix and the smaller friction surface. The four large-volume feed helixes ensure fast transport of drilling dust.

Notice

Please note: With long drill bit lengths, pre-drill with a short drill bit of the same diameter!

Iron reinforcements may only be drilled through with permission from a structural engineer.