Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hammer drill bit Plus EUROFAST 4-spiral
Hammer drill bit Plus EUROFAST 4-spiral - 1
Hammer drill bit Plus EUROFAST 4-spiral - 2
Hammer drill bit Plus EUROFAST 4-spiral - 3
Hammer drill bit Plus EUROFAST 4-spiral - 4
Hammer drill bit Plus EUROFAST 4-spiral - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus EUROFAST 4-spiral

Suitable for all flat roof fasteners. The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario conveyor with core reinforcement.
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
Significantly improved compatibility with reinforcements


The symmetrical 4 x 90° cutting edge geometry prevents the drill bit from hooking in or running off centre when striking e.g. reinforcements.



Noticeably quicker drilling


The advanced tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.



Optimum guidance in drilled hole


Drill bit with four cutting edges and four-spiral geometry to ensure that the bit is guided perfectly into the drilled hole.



Precise spot drilling


The special self-centring tip enables high-precision spot drilling.