Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Grinding disc for steel and stainless steel

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grinding disc for steel and stainless steel

Synthetic resin-bonded, fibre-reinforced standard roughing wheel with very good performance values
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
  • High breakage resistance

  • Disc with medium hardness

  • Free from iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • For further information, please refer to the package insert

Complies with the most stringent safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)