For detailed information, other images and documents, please select individual articles from the following table.
Grid spacer block
Large, universal assembly aids for aligning and use as shims under formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Material: Plastic, PP/polypropylene
- Stackable with anti-slip protection
- Pressure test up to 8 tonnes (from 5 mm)
For aligning formwork elements, pre-fabricated concrete and wood parts, lift-sliding doors, window elements, wood constructions etc.
The load capacity of the base material in question is critical for calculating the compressive strength, as is the load capacity of the block. Not for long-term outdoor use; avoid direct exposure to UV radiation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!