Rubberized oil-based gravel guard and undercoating
This product can quickly form a special elastic protective layer, which has excellent functions of rust prevention, sound insulation and stone strike resistance. It is suitable for the bottom of vehicles, sandboards, luggage boxes, wheel pits, etc. It protects the chassis of vehicles, prolongs the service life of vehicles, and meets the professional requirements of major automobile factories. Operating temperature is 25 ℃ to 35 ℃