For detailed information, other images and documents, please select individual articles from the following table.
Rubberized oil-based gravel guard and undercoating
This product can quickly form a special elastic protective layer, which has excellent functions of rust prevention, sound insulation and stone strike resistance. It is suitable for the bottom of vehicles, sandboards, luggage boxes, wheel pits, etc. It protects the chassis of vehicles, prolongs the service life of vehicles, and meets the professional requirements of major automobile factories. Operating temperature is 25 ℃ to 35 ℃
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Few diluents and high active ingredients.
Excellent waterproof, rust resistance and anti-corrosion.
Good adhesion, ageing resistance and temperature resistance.
High elasticity, good flexibility, strong impact resistance.
Heat insulation, cold protection, shockproof and stone strike resistance.
Strong concave-convex feeling, self-spraying type, easy and fast operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!