Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Glazing packer With non-slip protection
Glazing packer With non-slip protection - 1
Glazing packer With non-slip protection - 2
Glazing packer With non-slip protection - 3
Glazing packer With non-slip protection - 4
Glazing packer With non-slip protection - 5
Glazing packer With non-slip protection - 6
Glazing packer With non-slip protection - 7
Glazing packer With non-slip protection - 8
Glazing packer With non-slip protection - 9
Glazing packer With non-slip protection - 10
Glazing packer With non-slip protection - 11
Glazing packer With non-slip protection - 12
Glazing packer With non-slip protection - 13
Glazing packer With non-slip protection - 14
Glazing packer With non-slip protection - 15

For detailed information, other images and documents, please select individual articles from the following table.

Glazing packer With non-slip protection

For durable and professional fastening of glazing units

See product details

Available in 2 versions
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
  • Material: polypropylene

  • Ageing resistant

  • Temperature resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • A spring element prevents the glazing packer from slipping after it is inserted into the vertical sides of the window
Notice

Notes on application


The glazing packer must be fitted so that the edges of the glass are not overloaded. The edges of the glass must not touch the frame at any point. The installation position and number of glazing packers should comply with the latest technical guidelines, or with technical regulations where present.

Glazing packers verified as compatible with conventional cured sealants


  • Test report 607 41481/4

  • Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing packers" in conjunction with cured sealants used for double glazing edge bonds based on polysulphide, polyurethane and silicone, as well as Würth natural stone sealant and Würth glazing sealant.