Gel connection/joint sleeve WGM 0.6/1 kV
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Advantages of gel technology:
- No special tools (crimping pliers, soldering torch etc.) required
Saves on costs
- No curing, ready to use immediately
Saves time
- No open flame required
- No expiration date
Can therefore be stored for an unlimited period
- No mixing required
Notice
The 5-pin screw terminal block included in the scope of delivery must be used.
WGM16 to be used only in conjunction with rigid conductors!
DIN EN 50393
Application area
Can be used underground and for above-ground applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!