Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
gun type, professional, low-expansion
Moisture curing PU foams in a pressurized canister. Excellent adhesion to most substrates, and good thermal and acoustic insulation characteristics.
1-component assembly foam to insulate, fill and seal cavities
gun type, low-expansion
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Spray hose probe for use with petrol type suction cleaner. 5861112300
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Suitable for all engines
Elastic PU adhesive and sealant for a wide range of applications
Special cleaner to clean and purify vehicle air conditioning systems
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
A neutral, 1-component silicone sealant that cures at room temperature in the presence of moisture. No unpleasant odour, non-toxic, non-corrosive, safe and environmentally friendly.
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.