Flange sealant
This product is a high-temperature resistant, form-in-place anaerobic-curing sealant, which forms an instant, low-pressure seal when confined in the absence of air between close fitting metal surfaces. Ideal for rigid flanges, especially in transmissions and motor casings. Unprimed gap-fill is 0.01 (0.25mm). Recommended for use with aluminum and steel substrates. This product can be used with or without pre-cut, pre-formed gaskets.