Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Surface sealant Anaerobic

For detailed information, other images and documents, please select individual articles from the following table.

Surface sealant Anaerobic

Single component, medium strength, anaerobic sealant with good flexibility, oil resistance and big fill gap performance
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
Anaerobic Cure


Cures when confined in the absence of air between close-fitting metal surfaces, creating a strong and durable bond



Medium Breakage Strength


Provides a strong, durable seal with medium resistance to disassembly



Red Gel


Easy to apply and provides excellent coverage



Ideal for Rigid Metal Flanges


Formulated for sealing close-fitting joints between rigid metal faces and flanges



Gap Filling Performance


Offers gap performance up to 0.25 mm (0.01"), accommodating minor imperfections in mating surfaces



Contamination Tolerance


Tolerant to oil and other contamination, ensuring reliable sealing even in less-than-ideal conditions



Vibration Resistance


Prevents loosening and leakage caused by shock and vibration, maintaining a secure seal over time



Oil and Contamination Tolerance


Reliably seals even when surfaces are slightly contaminated with oil or other fluids