Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Fixanchor W-FAZ PRO/S
Fixanchor W-FAZ PRO/S - 1
Fixanchor W-FAZ PRO/S - 2
Fixanchor W-FAZ PRO/S - 3
Fixanchor W-FAZ PRO/S - 4
Fixanchor W-FAZ PRO/S - 5
Fixanchor W-FAZ PRO/S - 6
Fixanchor W-FAZ PRO/S - 7
Fixanchor W-FAZ PRO/S - 8
Fixanchor W-FAZ PRO/S - 9
Fixanchor W-FAZ PRO/S - 10
Fixanchor W-FAZ PRO/S - 11
Fixanchor W-FAZ PRO/S - 12

For detailed information, other images and documents, please select individual articles from the following table.

Fixanchor W-FAZ PRO/S

High-performance wedge anchor for high loads in cracked and uncracked concrete, zinc-plated steel

See product details

Available in 13 versions
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
Highest load values at low spacing and edge distances


Extra-large effective anchorage depths maximise the already high load values per anchor



Quick installation with fewer reinforcement hits


Extra-small effective anchorage depths minimise the drilling and embedment time



Economical and flexible application


Freely selectable embedment depth allows optimum utilisation of the anchors depending on the embedment depth and application



Minimal edge distances and spacing


Allows for fixings close to edges, small anchor plates and installation in thin concrete parts



For earthquake-proof construction


High performance under seismic action, seismic performance categories C1 and C2

Proof of Performance

European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static or quasi-static action (M8-M16)

  • Seismic action, performance category C1 and C2 (M8-M16)

  • Fire resistance R30, R60, R90, R120


Load-bearing behaviour and fire resistance (uniform temperature curve) - expert report no. GS 6.1/20-018-1:


  • Fire duration 180 minutes (M8-M16)


Swiss Federal Office for Civil Protection (Bundesamt für Bevölkerungsschutz, BABS) - Approval for shock testing BZS D 20-602


  • Use in Swiss civil protection buildings (M8-M16, from standard anchorage depth hef,std)
Application area
Fastening of railings

Cable trays

Metal substructures
Heavy steel structures
Post support bracket

Create the drill hole

European Technical Assessment ETA-20/0229 for individual fixing point, option 1, cracked and uncracked concrete:


  • Static or quasi-static action (M8-M16)

  • Seismic action, performance category C1 and C2 (M8-M16)

  • Fire resistance R30, R60, R90, R120


Load-bearing behaviour and fire resistance (uniform temperature curve) - expert report no. GS 6.1/20-018-1:


  • Fire duration 180 minutes (M8-M16)


Swiss Federal Office for Civil Protection (Bundesamt für Bevölkerungsschutz, BABS) - Approval for shock testing BZS D 20-602


  • Use in Swiss civil protection buildings (M8-M16, from standard anchorage depth hef,std)