Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
First-aid case DIN 13169
First-aid case DIN 13169 - 1
First-aid case DIN 13169 - 2

For detailed information, other images and documents, please select individual articles from the following table.

First-aid case DIN 13169

Suitable for stationary and mobile use
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
  • Includes wall bracket with 90° locking mechanism

  • Easy to find what you need thanks to flexible interior compartments and acrylic glass cover

  • High-strength ABS plastic

  • Retains its shape, is impact-resistant and temperature-resistant

  • Dust- and splash-proof thanks to rubber seal in the interior


Scope of delivery:


  • 2 DIN 13019-A, 5 m x 2.5 cm roll plaster

  • 24 DIN 13019-E, 10 x 6 cm adhesive bandages

  • Bandage set: 12 fingertip dressings, 12 finger dressings 12 x 2 cm, 12 plaster strips 1.9 x 7.2 cm, 24 plaster strips 2.5 x 7.2 cm

  • 2 DIN 13151-K dressing sachets

  • 6 DIN 13151-M dressing sachets

  • 2 DIN 13151-G dressing sachets

  • 2 DIN 13152-A dressing cloths

  • 12 100 x 100 mm compresses

  • 4 eye compresses

  • 2 instant cold compresses

  • 2 thermal blankets

  • 4 DIN 61634-FB 6 fixation bandages

  • 4 DIN 61634-FB 8 fixation bandages

  • 4 DIN 13168-D triangular cloths

  • 1 DIN 58279-B190 scissors

  • 4 300 x 400 mm sealable film bags

  • 10 200 x 300 mm, 15 g/m2 non-woven fabric cloths

  • 8 disposable gloves according to DIN EN 455

  • 1 first aid guide

  • 8 skin wipes

  • 4 face masks DIN EN 14683

  • 1 contents list
Notice
  • For up to 100 employees in manufacturing and processing plants

  • For up to 50 employees on construction sites or at similar facilities

  • For up to 300 employees in administrative and commercial enterprises