Combination fire protection putty
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
- Suitable for core drill holes from 55 to 240 mm diameter
- Quick mounting
- Simple and cost-effective
- Easy retrofitting
- Halogen and solvent-free
- Retrofitting possible at any time
Proof of Performance
- Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374
- Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382
- Product approval Combi fire protection compound Z-19.11-2101
Notice
The exact details of the bulkhead can be found in general construction type approvals Z-19.53-2374 and Z-19.53-2382.
Application area
Clean opening
Cut both fire protection stoppers according to the cable placement.
Affix fire protection stopperson both
sides of the wall and
fill remaining gap and spaces between cables with
fire protection putty.
Affix ID plate.
Clean opening.
Cut and bring fire protection stones according to the occupancy.
Fill remaining gap and spaceswith fire protection putty.
Affix ID plate.
- Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374
- Wall and ceiling ducts, fire-resistant stoppers, fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes Z-19.53-2382
- Product approval Combi fire protection compound Z-19.11-2101
Application area
For installing in system [E1.1] with fire protection blocks and plugs [E1.1]
Fire protection plugs:
- Fire resistance class fire-retardant (fh) 30 minutes, highly fire-retardant (hfh) 60 minutes, fire-resistant (fb) 90 minutes
- For wall and ceiling ducts for electrical lines and for copper pipes up to 28 mm in diameter or steel pipes up to 54 mm in diameter (pipes with blocks only)
Fire protection blocks:
- Fire resistance: Fire-resistant (fb) for 90 minutes
- For wall and ceiling ducts of installations consisting of a mixture of electrical wires, flammable pipes and non-flammable pipes.
Instructions
- Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.
- Close off rectangular openings with the fire protection blocks. Install the blocks taut and in layers, with the vertical joints offset.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!