Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Simply insert the extension tube into the spray head
The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
Standard spray head with direct jet for precise application, e.g. brake cleaner, "RostOff Plus", "Multi" etc.
For easily and safely grounding the ORSYprotec system and the REFILLOmat cabinet T90 2.0
Universal can holder for quick access in the workshop
Electrically conductive canister coating for all 20 l REFILLOmat active agents
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Spray hose probe for use with petrol type suction cleaner. 5861112300
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
For mounting windows in concrete and stone masonry. With small cylinder head. Zinc plated steel, blue coated, Six Lobe Recess drive.
Highly effective foam cleaner for interior and exterior cleaning of glass and all smooth surfaces.