Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Window construction fall arrester set

For detailed information, other images and documents, please select individual articles from the following table.

Window construction fall arrester set

Complete set consisting of safety harness, synchronous-running fall arrester with 15 m rope and security traverse in practical rucksack
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
Notice
  • If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.

  • If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.

  • When using a fall protection belt and coupling device, the user weight of the coupling device is decisive.