Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Dust suction device
Dust suction device - 1
Dust suction device - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dust suction device

For virtually dust-free drilling in combination with vibration-dampened cordless hammer drills H 28-MA(S).

Scale of Discount
PU
Price on request
Choose Variant
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
Virtually dust-free operation


Protects interior spaces from contamination with drilling dust particles.



No external suction device necessary


Vacuum device already features suction function. Device is supplied with power from the hammer drill via plug contacts.



Automatic suction function


Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 4 seconds. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.



Prevents holes from being drilled too deep


Adjustable depth stop with range



Optimally-lit working area


LED light on the base also prevents the telescopic arm from creating shadows.