Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Extension test leads

For detailed information, other images and documents, please select individual articles from the following table.

Extension test leads

Conforms to requirements of IEC/EN 61010-2-031
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
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dust-proof storage.


  • With stackable 4 mm safety plug on both sides.

  • Leads: double-insulated, highly-flexible silicone stranded lead, cross-section 2.5 mm².

  • Length: 1.5 m.

  • Rated current/voltage: 32 A/1000 V CAT III.

  • Supply scope: one red and one black test lead.