Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Eco plug-in rack
Eco plug-in rack - 1
Eco plug-in rack - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Eco plug-in rack

Robust boltless rack with 20 l compartments for environmentally friendly storage of water-polluting liquids and hazardous materials in small containers

See product details

Available in 2 versions
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
  • Quick and easy boltless installation without any additional tools due to the pre-assembled frame

  • Strong T-profile frame support

  • High level of stability due to frame and shelf bracing (depth bars and longitudinal bars)

  • Can be expanded using add-on bays and accessories

  • Four compartments, each with a volume of 20 l

  • The compartments meet the approval requirements. This means that small containers and water-polluting liquids of German hazard classes (WGK) 1-3 can be stored in an environmentally friendly manner.


Exterior dimensions


  • Width of basic rack + 56 mm

  • Width of add-on rack + 0 mm

Rack depth = base depth + 26 mm

Notice

All indicated section widths are axial dimensions.

Application area

If the rack height is more than four times the rack depth, the rack must be secured against tipping. The statutory regulations regarding the storage of combustible liquids must be observed.