Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Engine sealing compound silicone Anti-vibration

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealing compound silicone Anti-vibration

This product is a single component, room temperature vulcanizing, gasketing compound designed to provide reliable “formed-in-place” gaskets for mechanical assemblies, it cures on exposure to moisture in the air to form a tough, flexible, silicone rubber gasket, it resists aging, weathering and thermal cycling without hardening, shrinking or cracking.
This product is designed to provide increased oil resistance and complies with extended warranty requirements.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

It is typically used in the sealing and anti-vibration of automobiles, cars, motorcycles, ship engines, water pumps, manifolds, valve covers, oil pans, gearboxes, thermostats, etc. It is also widely used in sealing hardware, mechanical electronics, and chemical equipment.


  • Sensor safe, non-corrosive

  • Good adhesion and flexibility

  • Replaces most cut gaskets

  • Can be used as a gasket maker or dressing

  • Low odor

  • Excellent oil resistance
NoticeStore the unopened product in a cool, dry, well ventilated location away from sources of heat. Optimal storage temperatures should range between 10°C (50°F) and 32°C (90°F). Product removed from the containers during use should not be returned to original containers in order to avoid potential contamination.
storage (months): 12 in cartridge and sausage / 18 in aluminum tube