Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Engine sealing compound silicone Anti-vibration

For detailed information, other images and documents, please select individual articles from the following table.

Engine sealing compound silicone Anti-vibration

This product is a single component, room temperature vulcanizing, gasketing compound designed to provide reliable “formed-in-place” gaskets for mechanical assemblies, it cures on exposure to moisture in the air to form a tough, flexible, silicone rubber gasket, it resists aging, weathering and thermal cycling without hardening, shrinking or cracking.
This product is designed to provide increased oil resistance and complies with extended warranty requirements.
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
It is typically used in the sealing and anti-vibration of automobiles, cars, motorcycles, ship engines, water pumps, manifolds, valve covers, oil pans, gearboxes, thermostats, etc. It is also widely used in sealing hardware, mechanical electronics, and chemical equipment.


  • Sensor safe, non-corrosive

  • Good adhesion and flexibility

  • Replaces most cut gaskets

  • Can be used as a gasket maker or dressing

  • Low odor

  • Excellent oil resistance
NoticeStore the unopened product in a cool, dry, well ventilated location away from sources of heat. Optimal storage temperatures should range between 10°C (50°F) and 32°C (90°F). Product removed from the containers during use should not be returned to original containers in order to avoid potential contamination.
storage (months): 12 in cartridge and sausage / 18 in aluminum tube