Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Engine oil TRIATHLON Select A SAE 5W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON Select A SAE 5W-40

See product details

Available in 3 versions
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
Good performance and mechanical stability, providing excellent high-temperature lubrication performance;


  • Solve the problem of low-speed early ignition, with turbocharging, timing chain wear protection function;

  • Excellent thermal stability and oxidation stability, providing maximum lubrication at high temperature;

  • A synthetic, shear-stabilized formula is adopted to maintain the viscosity of lubricating oil and reduce the evaporation of lubricating oil at high temperature in the piston ring zone under various working condition;

  • Special anti-wear additive packs protect the surfaces of parts to reduce wear when high loads cause the effect of lubricating film.
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.