Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Engine oil TRIATHLON ADVANCED SYNTH A SAE 0W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON ADVANCED SYNTH A SAE 0W-40

High-performance engine oil based on synthetic oil PAO

See product details

Available in 3 versions
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
Good viscosity-temperature performance and mechanical stability


Providing excellent high-temperature lubrication performance



Solve the problem of low-speed pre-ignition


With turbocharging and timing chain wear protection functions



Excellent thermal stability and oxidation stability


Providing maximum lubricity when working at high temperatures



Adopt synthetic and shear stable formula


To maintain the viscosity of lubricating oil and reduce the evaporation of lubricating oil under high temperature in the piston ring area under various working conditions

Notice
  • Avoid skin contact.

  • Wear isolation gloves when handling waste oil.

  • Once the oil gets on your skin, wash it off with soap and water immediately.

  • If you need to dispose of the used oil, please send it to the collection point designated by the authority.

  • It should not be discharged into the sewer, soil or water.