Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Engine oil Triathlon® Sznth A 0W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil Triathlon® Sznth A 0W-40

Fully synthetic, low friction motor oil for all season use.

See product details

Available in 2 versions
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
Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used


Fulfills the major specifications of automobile manufacturers.



Synth A 0W-40


The combination of unconventional synthetic based oils using advanced additive technology ensures low viscosity and high shear stability for the motor oil and reliably prevents the formation of deposits, reducing frictional loss in the engine and providing the optimal protection from wear.

Notice

Performance class/Approval


  • API SN/CF

  • ACEA A3/B4


Würth also recommends this product for:


VW 502 00/505 00, MB 229.3