Engine oil TRIATHLON Premium MB SAE 0W-20
For detailed information, other images and documents, please select individual articles from the following table.
Engine oil TRIATHLON Premium MB SAE 0W-20
Low-friction motor oil based on synthetic technology. Specially developed for the requirements of motor vehicles from Mercedes-Benz. Ideally suited for engines with start-stop system. Ensures maximum performance with low fuel consumption.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
high shear stability
optimum stability to aging
saves fuel and reduces pollutant emissions
outstanding engine cleanliness
tested for turbochargers and catalytic converters
API SN
ACEA C5
MB-Approval 229.71
ACEA C5
MB-Approval 229.71
Application areaSpecially designed for Mercedes-Benz vehicles. Suitable for use where there are long intervals between oil changes and high engine load. Optimum effectiveness is only possible when the product is used unmixed.
InstructionsThe operating regulations of the vehicle and engine manufacturers must be followed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!