Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Engine oil Triathlon® Premium 5W-40

For detailed information, other images and documents, please select individual articles from the following table.

Engine oil Triathlon® Premium 5W-40

Modern low-friction engine oil for all-season use in gasoline and diesel engines

See product details

Available in 3 versions
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
Depending on the manufacturer instructions, oil change intervals of up to 40,000 km are possible



HC synthetic oil



Triathlon® Engine Oils are produced and packaged in compliance with the most stringent quality specifications according to DIN EN ISO 9001


  • High level of product safety

  • Broad manufacturer approvals


With Triathlon® Oils, only high quality first raffinates and raw materials are used.


Fulfills the major specifications of automobile manufacturers



Premium 5W-40


The combination of innovative base oils (based on synthesis technology and the latest additive technology) guarantees an engine oil that reduces oil and fuel consumption and that ensures fast lubrication of the engine.

Notice

Performance class/Approval


  • API SN/CF

  • ACEA A3/B4

  • BMW Longlife-01

  • MB-Approval 229.5

  • VW 502 00/505 00

  • Würth also recommends this product for: Porsche A40, Renault RN 0700, 0710