For detailed information, other images and documents, please select individual articles from the following table.
Motor bike Engine oil TRIATHLON 4S 5W50 API SN JASO MA2
High-performance engine oil based on synthetic technology. For use in air-cooled and water-cooled four-stroke motorbike engines. It has been specially developed for all-year use in normal to heavy-duty street, dirt and racing bikes, including quad bikes, and ATVs. It is suited for use with and without a wet clutch. Tested on engines with catalytic converters.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All-Year-Round Reliability
Specially engineered for normal to heavy-duty street, dirt, and racing bikes—including quad bikes and ATVs—this versatile motorbike oil is perfect for any riding condition, ensuring the engine to run smoothly throughout the seasons
Extreme Conditions, No Problem
Provides optimum lubrication even under the most demanding conditions and any terrain or temperature
Exceptional Shear and Ageing Stability
With very high shear stability, maintain its protective qualities over time, reducing the risk of engine wear and ensuring lasting performance
Superior Wear Protection
Designed with the highest levels of wear protection, added longevity and less frequent maintenance
Compatible with Wet Clutches
Ideally suited for bikes with wet clutches, delivering optimal performance without compromising functionality
Outstanding Engine Cleanliness
Developed to minimize sludge and deposits, promoting a cleaner, more efficient engine operation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!