EX SLE 15 rechargeable work and emergency power lamp
For detailed information, other images and documents, please select individual articles from the following table.
EX SLE 15 rechargeable work and emergency power lamp
Continuous, flashing and emergency lamp function
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Emergency light function: switches off automatically in the event of a power failure
- 110° swivelling lamp head
- Robust and impact-resistant plastic housing
- Deep discharge protection
- Can be used as an emergency lamp in accordance with VDE 0108 requirement by the German Association for Electrical, Electronic & Information Technologies
- Thread breaker detection
Notice
Please note: The charging station is not explosion protected!
Ex II 2 G Ex ib II C T4 / II 2 D Ex ibD 21 T 135 °C
Application area
For use by fire departments, rescue and security services, trade and industry
Suitable for use in areas at risk of explosion due to dust and gas, zones 1, 2, 21, and 22
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!