Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
EPDM butyl indoor sealing tape
EPDM butyl indoor sealing tape - 1
EPDM butyl indoor sealing tape - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EPDM butyl indoor sealing tape

Air and water-impermeable sealing tape that blocks vapour diffusion

See product details

Available in 6 versions
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
  • Waterproof and blocks vapour diffusion, preventing the ingress of moisture from the building interior into the masonry and thereby reducing the risk of moisture-related building damage

  • Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements

  • Its high resistance to UV and weathering makes the EPDM film ideal for long-lasting, reliable sealing

  • Secure application even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive

  • Good compatibility with bitumen
Notice

Tape cannot be plastered over.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.