Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Drum trolley With two support wheels
Drum trolley With two support wheels - 1
Drum trolley With two support wheels - 2
Drum trolley With two support wheels - 3

For detailed information, other images and documents, please select individual articles from the following table.

Drum trolley With two support wheels

For the secure transportation of barrels, with assistance from two support wheels up to a height of 240 mm.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 4000 8787 58

Prices for customers after login

  • Securely welded steel construction of steel tubing and rectangular tubing

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries

  • Height of the barrel rim gripper on the central spar can be continuously adjusted

  • Support wheels with solid rubber tyres, diameter 200 mm