Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
Sort by
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Unique head design in combination with large and short dust removal channels provide fast dust removal and high drilling speed.
Special coating for long service life
25-piece in system box, assembly drill for quick working in steel, tip angle 130°.
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron