Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Drift Punch with hardened impact head REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

Drift Punch with hardened impact head REDSTRIPE

Designed for accurate positioning of holes, pins, components or fasteners properly aligned with one another

See product details

Available in 2 versions
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
Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Versatile Usage


Tip of line-up punch may be flat or slightly rounded to have more contact surface to fit in the hole or job



In accordance with DIN 6458 with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect pin punch before use.

  • Avoid using wrong size punch (not too small width or too big width) because it will lead slipping and damage the pin or misalignment.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the drift punch.

DIN 6458