Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Metric double open-end wrench DIN 3110/ISO 1085
Metric double open-end wrench DIN 3110/ISO 1085 - 1
Metric double open-end wrench DIN 3110/ISO 1085 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metric double open-end wrench DIN 3110/ISO 1085

ZEBRA® professional-quality tools in a wide range of sizes

See product details

Available in 23 versions
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
Ergonomic double open-end wrench for demanding work


  • The double open-end wrench with two widths across flats ensures efficient power transmission thanks to its 15° offset

  • The design saves time and effort

  • The heads are very strong and can withstand even demanding work


Standard compliant and high quality


  • The double open-end wrench complies with DIN 3110/ISO 1085

  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and the heads are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double open-end wrench reduces costs of replacement and storage