Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Digital vernier calliper

For detailed information, other images and documents, please select individual articles from the following table.

Digital vernier calliper

With data output
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
Repeatability 10 μm (± 2 s)



Adjustment speed: max. 1.5 m/sec



Measuring unit: metric or English (mm/inch), direct conversion



Capacitive measurement system



LCD digital display 6 mm



Operating temperature 5°C to 40°C



Stainless steel, hardened and ground



Data output RS232-compatible



3 V lithium battery, type CR 2032


  • Capacity 190 mAh

  • Battery life approx. 2 years (2000 hours/year)