For detailed information, other images and documents, please select individual articles from the following table.
Diesel fuel Anti-freeze
Cold flow diesel additive that reduces pour point and cold filter plugging point
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
To improve the filterability and the cloud point of diesel fuel
Prevents the fuel line and filter from becoming clogged
Cold Filter Plugging Point
Significantly lowers pour point and extends the temperature range over which a vehicle can operate
Ensures winter operation in cold condition
It can effectively solve the problems caused by suddenly temperature drop and cross regional driving, storage and transportation
- The product must be added before the first flocculation; any flocculation that has already occurred cannot be dissolved by the product.
- Ideally, the product should be at room temperature and the diesel fuel being treated should not be below 0°C.
- The product should ideally be added just before the fueling process.
- Add the contents of the can to the tank, dosage is 1:1000
- Must be added to the fuel when the temperature of the fuel is above cloud point.
- The product can be preheated to 15 ℃ if possible
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!