Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 1
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 2
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 3
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 4
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 5
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 6
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 7
Diamond cutting disc for asphalt Diamond cutting disc developed for road construction - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond cutting disc for asphalt Diamond cutting disc developed for road construction

Diamond cutting disc developed for road construction
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
  • Special protective segments protect the main blade against undercut
Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury