Deodoriser
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for virtually all textiles
- For universal use
- Does not leave behind residues
- No staining
- Colourless
Specially selected combination of raw materials
- Fast, lasting effect
- Odour molecules are not just masked as with air fresheners, but are completly eliminated in a natural way
Notice
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Application area
Neutralized all unpleasant odours, e.g. cigarette smoke, sweat, animal, animal, mildew and kitchen odours that can occur in vehicle interior, driver cabs, on upholstered furniture, carpets, curtains and coverings
Instructions
- Spray the surface to be treated from a distance of approx. 30cm until the fabric is slightly damp
- The odour disappears once the fabric has dried
- Repeat the process if the odour is stronger
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!