Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
High-profile nylon insert lock nut (non-metal insert) with fine thread DIN 982, 10 steel, yellow chromate zinc plated (A3C)
High-profile nylon insert lock nut (non-metal insert) with fine thread DIN 982, 10 steel, yellow chromate zinc plated (A3C) - 1
High-profile nylon insert lock nut (non-metal insert) with fine thread DIN 982, 10 steel, yellow chromate zinc plated (A3C) - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-profile nylon insert lock nut (non-metal insert) with fine thread DIN 982, 10 steel, yellow chromate zinc plated (A3C)
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
DIN 982 has been withdrawn and replaced by ISO 10512. There is some limited similarity (threads M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Standard thread included in ISO 7040 | Strength classes 5 and 12 were removed | ISO 10512 applies to the strength classes 6, 8, 10).