Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon nut with clamping piece (all-metal) DIN 980, 8 steel with zinc-flake coating, Dacromet 320 (DC3A)
Hexagon nut with clamping piece (all-metal) DIN 980, 8 steel with zinc-flake coating, Dacromet 320 (DC3A) - 1
Hexagon nut with clamping piece (all-metal) DIN 980, 8 steel with zinc-flake coating, Dacromet 320 (DC3A) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (all-metal) DIN 980, 8 steel with zinc-flake coating, Dacromet 320 (DC3A)

See product details

Available in 2 versions
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
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).