Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K) - 1
Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)

See product details

Available in 21 versions
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
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.


Steel 8.8 — traffic yellow RAL 1023