Countersunk head screw with recessed head Z DIN 965, steel 4.8, chrome-plated (F2J)
For detailed information, other images and documents, please select individual articles from the following table.
Countersunk head screw with recessed head Z DIN 965, steel 4.8, chrome-plated (F2J)
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
DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!