Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Hexagon bolt with thread up to head DIN 933, 12.9 steel with silver zinc-flake coating (ZFSHL)
Hexagon bolt with thread up to head DIN 933, 12.9 steel with silver zinc-flake coating (ZFSHL) - 1
Hexagon bolt with thread up to head DIN 933, 12.9 steel with silver zinc-flake coating (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to head DIN 933, 12.9 steel with silver zinc-flake coating (ZFSHL)
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
Zinc-flake coatings are chromium(VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09–0.14 μ due to top coat with integrated lubricating particles