Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Countersunk head screw with hexagon socket
Countersunk head screw with hexagon socket - 1
Countersunk head screw with hexagon socket - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket

ISO 10642, steel 010.9, galvanised, yellow chrome plated (A2C)

See product details

Available in 3 versions
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
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1