Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened - 1
Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cylindrical pin with female thread, unhardened DIN 7979, shape C, unhardened

See product details

Available in 22 versions
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
Tolerance class: m6

Notice

DIN 7979 was withdrawn and superseded by DIN EN ISO 8733 (some other nominal lengths changed).