Adjusting ring DIN 705A/916
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
DIN EN 27434 threaded pin with slot and tip.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: Galvanised steel.
DIN 916 threaded pin, hexagon socket with flat tip.
Material: Galvanised steel.
NoticeUp to d1 = 70 mm with one threaded pin.
Above d1 = 70 mm with two threaded pins.
							
						Above d1 = 70 mm with two threaded pins.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!